Motion
206UCFN2A5.0 N

FALK
206UCFN2A5.0 N

5:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849208
MFR #206UCFN2A5.0 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A5.0 N

5:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04849208
MFR #206UCFN2A5.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,024.22/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    206
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Overview

Mfr description
206UCFN2A5.0 N ULTRAMITE 4.438:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought