Overview
Mfr description
206UCFN2A5.6 A D ULTRAMITE 6.240:1
Specifications
- Reducer TypeHelical
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- Output Shaft Diameter1.2500 in
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio5.6:1
- SeriesSeries 2000
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data