Overview
Mfr description
206UCFN2A50 A A ULTRAMITE 53.49:1
Specifications
- Reducer TypePlanetary
- Ratio53.49:1
- Actual Ratio49.98:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio50:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data