Overview
Mfr description
206UCFN2A50 A B ULTRAMITE 53.49:1
Specifications
- Reducer TypeInline Planetary
- Ratio50:1
- Actual Ratio49.98:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio50:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data