Motion
206UCFN2A50 A_C

FALK
206UCFN2A50 A_C

5:1 Ratio, Motor Adapter Input Type
MI ITEM #04849214
MFR #206UCFN2A50 A_C
List Price$4,705.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A50 A_C

5:1 Ratio, Motor Adapter Input Type
MI ITEM #04849214
MFR #206UCFN2A50 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,705.49/each for your price

Overview

Mfr description
206UCFN2A50 A C ULTRAMITE 53.49:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    5:1
  • Actual Ratio
    5.18:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    0.75 hp
  • Nominal Ratio
    5:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    0.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text