Motion
206UCFN2A50 N

FALK
206UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type
MI ITEM #04849215
MFR #206UCFN2A50 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type
MI ITEM #04849215
MFR #206UCFN2A50 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,024.22/each

Specifications

Dimensions

  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1340
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    50:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1340 in-lb

Overview

Mfr description
206UCFN2A50 N ULTRAMITE 53.49:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought