Motion
206UCFN2A56 A_A

FALK
206UCFN2A56 A_A

14.56:1 Reduction, 14.56:1 Ratio, Motor Adapter Input Type
Mi Item #04849216
MFR #206UCFN2A56 A_A
Price$4,064.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A56 A_A

14.56:1 Reduction, 14.56:1 Ratio, Motor Adapter Input Type
Mi Item #04849216
MFR #206UCFN2A56 A_A

Mfr description
206UCFN2A56 A A ULTRAMITE 59.61:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.04/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    14.56:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.25 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Reduction
    14.56:1
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)