Motion
206UCFN2A56 A_B

FALK
206UCFN2A56 A_B

5:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04849217
MFR #206UCFN2A56 A_B
List Price$3,938.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A56 A_B

5:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04849217
MFR #206UCFN2A56 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,938.02/each for your price

Overview

Mfr description
206UCFN2A56 A B ULTRAMITE 59.61:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Center Distance
    2.0000 in, 50.80 mm
  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text