Overview
Mfr description
206UCFN2A6.3 A D ULTRAMITE 6.994:1
Specifications
- Reducer TypeHelical
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Nominal Ratio6.3:1
- SeriesUCF
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data