Motion
206UCFN2A63 A_B

FALK
206UCFN2A63 A_B

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849224
MFR #206UCFN2A63 A_B
List Price$3,938.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A63 A_B

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04849224
MFR #206UCFN2A63 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,938.02/each for your price

Overview

Mfr description
206UCFN2A63 A B ULTRAMITE 66.86:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    63:1
  • Actual Ratio
    63.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5000 in
  • Reduction
    63:1
  • NEMA / IEC Frame Size
    143/145TC
  • Nominal Ratio
    63:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text