Motion
206UCFN2A63 N

FALK
206UCFN2A63 N

63:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849225
MFR #206UCFN2A63 N
Price$4,024.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A63 N

63:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04849225
MFR #206UCFN2A63 N

Mfr description
206UCFN2A63 N ULTRAMITE 66.86:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,024.22/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    3300
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    63:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Reducer Type
    Helical
  • Series
    206UCFN2
  • Thermal Horsepower Rating
    3.7 hp
  • Torque Rating (in-lb)
    3300 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)