Motion
206UCFN2A9.0 A_C

FALK
206UCFN2A9.0 A_C

09:1 Reduction, 9:1 Ratio, Hollow Bore Input Type, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04849229
MFR #206UCFN2A9.0 A_C
Price$4,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A9.0 A_C

09:1 Reduction, 9:1 Ratio, Hollow Bore Input Type, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04849229
MFR #206UCFN2A9.0 A_C

Mfr description
206UCFN2A9.0 A C ULTRAMITE 9.970:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,856.05/each

Specifications

Dimensions

  • Input Size
    2.1250 in
  • Maximum Output RPM
    194 rpm
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    9:1
  • Shaft Length
    4.7500 in
  • Weight
    115 lb

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Hollow Bore
  • Max Input Horsepower
    15.4 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2250 lbf
  • Reducer Type
    Concentric
  • Reduction
    09:1
  • Series
    206UCFN2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)