Motion
206UCFN2A9.0 A_D

FALK
206UCFN2A9.0 A_D

09:1 Reduction, 9:1 Ratio, C-Face Input Type
Mi Item #04849230
MFR #206UCFN2A9.0 A_D
Price$4,663.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN2A9.0 A_D

09:1 Reduction, 9:1 Ratio, C-Face Input Type
Mi Item #04849230
MFR #206UCFN2A9.0 A_D

Mfr description
206UCFN2A9.0 A D ULTRAMITE 9.970:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,663.58/each

Specifications

Dimensions

  • Case Size
    206
  • Output Size
    1.5000 in
  • Ratio
    9:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    206UCFN2A9.0 A_D
  • Reducer Type
    Concentric
  • Reduction
    09:1
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)