Specifications
Dimensions
- Case Size206
- Input Size2.1250 in
- Output Size2.1250 in
- Ratio9:1
Details
- Input TypeInline Adapter
- Reducer TypeHelical
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)