Motion
206UCFN3A100.A_A

FALK
206UCFN3A100.A_A

100:1 Ratio, Hollow Bore Input Type, Ductile Iron Housing Material
MI ITEM #04849232
MFR #206UCFN3A100.A_A
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A100.A_A

100:1 Ratio, Hollow Bore Input Type, Ductile Iron Housing Material
MI ITEM #04849232
MFR #206UCFN3A100.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,154.71/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    316.36 N-m;2800
  • NEMA / IEC Frame Size
    56C
  • Output Size
    100 mm
  • Ratio
    100:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Hollow Bore
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2800 in-lb

Overview

Mfr description
206UCFN3A100 .A A ULTRAMITE 99.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought