Motion
206UCFN3A100.A_B

FALK
206UCFN3A100.A_B

100:1 Ratio, Hollow Bore Input Type
Mi Item #04849233
MFR #206UCFN3A100.A_B
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A100.A_B

100:1 Ratio, Hollow Bore Input Type
Mi Item #04849233
MFR #206UCFN3A100.A_B

Mfr description
206UCFN3A100 .A B ULTRAMITE 99.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • Case Size
    206
  • Maximum Output RPM
    17 rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    100:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)