Motion
206UCFN3A100.N

FALK
206UCFN3A100.N

100:1 Reduction, 100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04849235
MFR #206UCFN3A100.N
Price$5,112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A100.N

100:1 Reduction, 100:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04849235
MFR #206UCFN3A100.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,112.67/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    100:1
  • Service Factor
    1.0
  • Shaft Length
    75 mm;2.9528 in
  • Weight
    12.5 kg, 27.5 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 kW;1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Reducer Type
    Planetary
  • Reduction
    100:1
  • Series
    Series 15
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    8850 in-lb

Overview

Mfr description
206UCFN3A100 N ULTRAMITE 99.54:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought