Motion
206UCFN3A112 A_A

FALK
206UCFN3A112 A_A

112:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849236
MFR #206UCFN3A112 A_A
List Price$4,994.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A112 A_A

112:1 Ratio, C-Face Input Type, 34.93 mm, 1.3750 in Output Shaft Diameter
MI ITEM #04849236
MFR #206UCFN3A112 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,994.88/each for your price

Overview

Mfr description
206UCFN3A112 A A ULTRAMITE 119.50:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • NEMA / IEC Frame Size
    143/145TC
  • Nominal Ratio
    112:1
  • Series
    Series 2000
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text