Motion
206UCFN3A112 A_B

FALK
206UCFN3A112 A_B

112:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849237
MFR #206UCFN3A112 A_B
List Price$4,994.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A112 A_B

112:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849237
MFR #206UCFN3A112 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,994.88/each for your price

Overview

Mfr description
206UCFN3A112 A B ULTRAMITE 119.50:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    112.00:1
  • Ratio
    112:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    587.5 N-m;5200
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Series
    Series 612
  • Nominal Ratio
    112:1
  • Output Bore Type
    Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text