Motion
206UCFN3A112 N

FALK
206UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849238
MFR #206UCFN3A112 N
List Price$4,954.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849238
MFR #206UCFN3A112 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,954.15/each for your price

Overview

Mfr description
206UCFN3A112 N ULTRAMITE 119.50:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    182T, 184T
  • Nominal Ratio
    112:1
  • Series
    Series 612
  • Manufacturer Catalog Number
    206UCFN3A112 N
  • Shaft Length
    88.90 mm;3.5000 in
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text