Motion
206UCFN3A125 A_A

FALK
206UCFN3A125 A_A

125:1 Reduction, 125:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #04849239
MFR #206UCFN3A125 A_A
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A125 A_A

125:1 Reduction, 125:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
Mi Item #04849239
MFR #206UCFN3A125 A_A

Mfr description
206UCFN3A125 A A ULTRAMITE 143.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • Case Size
    206
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    125:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Reduction
    125:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)