Motion
206UCFN3A125 A_B

FALK
206UCFN3A125 A_B

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849240
MFR #206UCFN3A125 A_B
List Price$6,388.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A125 A_B

15:1 Reduction, 15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849240
MFR #206UCFN3A125 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.30/each for your price

Overview

Mfr description
206UCFN3A125 A B ULTRAMITE 127.40:1

Specifications

  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    15:1
  • NEMA / IEC Frame Size
    56C
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Nominal Ratio
    15:1
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text