Motion
206UCFN3A125 N

FALK
206UCFN3A125 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04849243
MFR #206UCFN3A125 N
List Price$6,248.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A125 N

15:1 Ratio, Inline Adapter Input Type
MI ITEM #04849243
MFR #206UCFN3A125 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,248.97/each for your price

Overview

Mfr description
206UCFN3A125 N ULTRAMITE 127.40:1

Specifications

  • Ratio
    15:1
  • Actual Ratio
    15.03:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Series
    Series 612
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text