Motion
206UCFN3A125 N

FALK
206UCFN3A125 N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04849244
MFR #206UCFN3A125 N
List Price$4,954.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A125 N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04849244
MFR #206UCFN3A125 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,954.15/each for your price

Overview

Mfr description
206UCFN3A125 N ULTRAMITE 143.40:1

Specifications

  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    143T/145T
  • Maximum Output Torque
    440
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Shaft Length
    2.0000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    440 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text