Overview
Mfr description
206UCFN3A160 A A ULTRAMITE 161.60:1
Specifications
- Reducer TypeConcentric
- Ratio160:1
- Actual Ratio160.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size160
- Nominal Ratio160:1
- SeriesUltraMax
- Output Size3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data