Motion
206UCFN3A160 N

FALK
206UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
MI ITEM #04849247
MFR #206UCFN3A160 N
List Price$4,954.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
MI ITEM #04849247
MFR #206UCFN3A160 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,954.15/each for your price

Overview

Mfr description
206UCFN3A160 N ULTRAMITE 161.60:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    160.25:1
  • Ratio
    160:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    160:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Case Size
    206
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    4000
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    160:1
  • Shaft Length
    2.5000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    4000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text