Motion
206UCFN3A180 A_B

FALK
206UCFN3A180 A_B

180:1 Ratio, Motor Adapter Input Type, Hollow Output Type
Mi Item #04849249
MFR #206UCFN3A180 A_B
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A180 A_B

180:1 Ratio, Motor Adapter Input Type, Hollow Output Type
Mi Item #04849249
MFR #206UCFN3A180 A_B

Mfr description
206UCFN3A180 A B ULTRAMITE 187.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • Maximum Output RPM
    10 rpm
  • Maximum Output Torque
    4400
  • NEMA / IEC Frame Size
    180
  • Output Size
    2.3750 in
  • Ratio
    180:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    4400 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)