Specifications
Dimensions
- Case Size206
- NEMA / IEC Frame Size180
- Ratio180:1
Details
- Input TypeC-Face
- Reducer TypePlanetary
- Reduction180:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)