Motion
206UCFN3A200 A_A

FALK
206UCFN3A200 A_A

20:1 Ratio, Hollow Bore Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849251
MFR #206UCFN3A200 A_A
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A200 A_A

20:1 Ratio, Hollow Bore Input Type, 25 mm, 1.0000 in Output Shaft Diameter
Mi Item #04849251
MFR #206UCFN3A200 A_A

Mfr description
206UCFN3A200 A A ULTRAMITE 213.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • Maximum Output RPM
    85 rpm
  • Maximum Output Torque
    100 N-m;885
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • Output Size
    1.0000 in
  • Ratio
    200:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    885 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)