Motion
206UCFN3A200 N

FALK
206UCFN3A200 N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04849253
MFR #206UCFN3A200 N
Price$5,112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A200 N

100:1 Ratio, Inline Adapter Input Type
Mi Item #04849253
MFR #206UCFN3A200 N

Mfr description
206UCFN3A200 N ULTRAMITE 213.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,112.67/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    200:1

Details

  • Input Type
    Inline Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)