Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Shaft Diameter1.5000 in
- Ratio63:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)