Motion
206UCFN3A71.A_A

FALK
206UCFN3A71.A_A

7.5:1 Reduction, 7.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849261
MFR #206UCFN3A71.A_A
List Price$4,994.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A71.A_A

7.5:1 Reduction, 7.5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04849261
MFR #206UCFN3A71.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,994.88/each for your price

Overview

Mfr description
206UCFN3A71 A A ULTRAMITE 79.60:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    7.33:1
  • Ratio
    7.5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    7.5:1
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    440
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face Quill
  • Series
    Series 612
  • Nominal Ratio
    7.5:1
  • Manufacturer Catalog Number
    206UCFN3A71.A_A
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    440 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text