Motion
206UCFN3A71.A_B

FALK
206UCFN3A71.A_B

7.5:1 Ratio, C-Face Input Type
Mi Item #04849262
MFR #206UCFN3A71.A_B
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A71.A_B

7.5:1 Ratio, C-Face Input Type
Mi Item #04849262
MFR #206UCFN3A71.A_B

Mfr description
206UCFN3A71 A B ULTRAMITE 79.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    71:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)