Motion
206UCFN3A80.A_B

FALK
206UCFN3A80.A_B

80:1 Ratio, Hollow Bore Input Type
Mi Item #04849266
MFR #206UCFN3A80.A_B
Price$5,154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A80.A_B

80:1 Ratio, Hollow Bore Input Type
Mi Item #04849266
MFR #206UCFN3A80.A_B

Mfr description
206UCFN3A80 A B ULTRAMITE 91.56:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,154.71/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in, 76.20 mm
  • Maximum Output Torque
    440
  • Ratio
    80:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Torque Rating (in-lb)
    440 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)