Motion
206UCFN3A80.N

FALK
206UCFN3A80.N

3:1 Ratio, C-Face Input Type
MI ITEM #04849268
MFR #206UCFN3A80.N
Price$5,112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN3A80.N

3:1 Ratio, C-Face Input Type
MI ITEM #04849268
MFR #206UCFN3A80.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,112.67/each

Specifications

Dimensions

  • Maximum Output Torque
    600 N-m;5310
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    5310 in-lb

Overview

Mfr description
206UCFN3A80 N ULTRAMITE 91.56:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought