Motion
206UCFN4A225A_A

FALK
206UCFN4A225A_A

22.5:1 Reduction, 22.5:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04849269
MFR #206UCFN4A225A_A
List Price$8,585.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A225A_A

22.5:1 Reduction, 22.5:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter, Any Mounting Direction
MI ITEM #04849269
MFR #206UCFN4A225A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,585.63/each for your price

Overview

Mfr description
206UCFN4A225 A A ULTRAMITE 215.23:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    22.5:1
  • Ratio
    22.5:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    22.5:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Maximum Output RPM
    77.8 rpm
  • Maximum Output Torque
    1143
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    890 lbf
  • Series
    Series 612
  • Nominal Ratio
    22.5:1
  • Output Bore Type
    Bushing Bore
  • Manufacturer Catalog Number
    206UCFN4A225A_A
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    1143 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text