Motion
206UCFN4A250A_A

FALK
206UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849270
MFR #206UCFN4A250A_A
Price$8,860.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849270
MFR #206UCFN4A250A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,860.35/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    250:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Inline Planetary
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
206UCFN4A250 A A ULTRAMITE 237.02:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought