Motion
206UCFN4A280A_A

FALK
206UCFN4A280A_A

280:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849271
MFR #206UCFN4A280A_A
List Price$8,585.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A280A_A

280:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04849271
MFR #206UCFN4A280A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,585.63/each for your price

Overview

Mfr description
206UCFN4A280 A A ULTRAMITE 172.91:1

Specifications

  • Reducer Type
    Inline Planetary
  • Ratio
    280:1
  • Actual Ratio
    280.00:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    6.25 rpm
  • Nominal Ratio
    280:1
  • Series
    Series 2000
  • Output Bore Type
    Hollow Bore with Keyway
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text