Motion
206UCFN4A400A_A

FALK
206UCFN4A400A_A

4:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849274
MFR #206UCFN4A400A_A
Price$8,860.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A400A_A

4:1 Ratio, C-Face Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04849274
MFR #206UCFN4A400A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,860.35/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Overview

Mfr description
206UCFN4A400 A A ULTRAMITE 396.93:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought