Motion
206UCFN4A450A_A

FALK
206UCFN4A450A_A

4.5:1 Ratio, Motor Adapter Input Type, 1.8750 in Output Shaft Diameter
MI ITEM #04849275
MFR #206UCFN4A450A_A
Price$8,860.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A450A_A

4.5:1 Ratio, Motor Adapter Input Type, 1.8750 in Output Shaft Diameter
MI ITEM #04849275
MFR #206UCFN4A450A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,860.35/each

Specifications

Dimensions

  • Maximum Output RPM
    389 rpm
  • Maximum Output Torque
    2480
  • NEMA / IEC Frame Size
    254TC/256TC
  • Output Shaft Diameter
    1.8750 in
  • Output Size
    1.8750 in
  • Ratio
    450:1
  • Shaft Length
    3.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    1348 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    2480 in-lb

Overview

Mfr description
206UCFN4A450 A A ULTRAMITE 444.10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought