Motion
206UCFN4A500A_A

FALK
206UCFN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter
MI ITEM #04849276
MFR #206UCFN4A500A_A
List Price$8,585.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter
MI ITEM #04849276
MFR #206UCFN4A500A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,585.63/each for your price

Overview

Mfr description
206UCFN4A500 A A ULTRAMITE 533.13:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    5:1
  • Actual Ratio
    4.71:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Output Shaft Diameter
    1-1/2 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Series
    Series 612
  • Manufacturer Catalog Number
    206UCFN4A500A_A
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text