Motion
206UCFN4A650A_A

FALK
206UCFN4A650A_A

15:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #04849277
MFR #206UCFN4A650A_A
Price$8,860.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A650A_A

15:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.6250 in Output Shaft Diameter
MI ITEM #04849277
MFR #206UCFN4A650A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,860.35/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    650:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10.1 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 206
  • Thermal Horsepower Rating
    15 hp

Overview

Mfr description
206UCFN4A650 A A ULTRAMITE 568.23:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought