Motion
206UCFN4A730A_A

FALK
206UCFN4A730A_A

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04849278
MFR #206UCFN4A730A_A
List Price$8,585.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
206UCFN4A730A_A

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04849278
MFR #206UCFN4A730A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,585.63/each for your price

Overview

Mfr description
206UCFN4A730 A A ULTRAMITE 681.9:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    30.45:1
  • Ratio
    30:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    215T
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    880 N-m;7780
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Overhung Load Capacity
    8896 N, 2000 lbf
  • Series
    Series 2000
  • Nominal Ratio
    30:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    7780 in-lb
  • Output Size
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text