Overview
Mfr description
2070FZ2A-1.490 320T ULTRAMAX
Specifications
- Ratio1.490:1
- Actual Ratio1.490:1
- Reduction1.490:1
- NEMA / IEC Frame Size320T
- Case Size2070
- Nominal Ratio1.490:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10290142
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data