Overview
Mfr description
2070FZ2A-11.08 210T ULTRAMAX
Specifications
- Ratio11.08:1
- Actual Ratio11.08:1
- Reduction11.08:1
- NEMA / IEC Frame Size210T
- Case Size2070
- Nominal Ratio11.08:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2070FZ2A-11.08 210T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data