Motion
2070FZ2A-11.08 400T

FALK
2070FZ2A-11.08 400T

11.08:1 Reduction, 11.08:1 Ratio
MI ITEM #04849307
MFR #2070FZ2A-11.08 400T
List Price$48,054.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-11.08 400T

11.08:1 Reduction, 11.08:1 Ratio
MI ITEM #04849307
MFR #2070FZ2A-11.08 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48,054.97/each for your price

Overview

Mfr description
2070FZ2A-11.08 400T ULTRAMAX

Specifications

  • Actual Ratio
    11.08:1
  • Ratio
    11.08:1
  • Reduction
    11.08:1
  • NEMA / IEC Frame Size
    400T
  • Case Size
    2070
  • Series
    ULTRAMAX
  • Nominal Ratio
    11.08:1
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in
  • Housing Width
    21.0000 in
  • Manufacturer Catalog Number
    10138414
  • Manufacturer Upc Number
    782934249563
  • UPC_NO
    782934249563
  • Weight
    847 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text