Overview
Mfr description
2070FZ2A-13.50 400TS ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio13.50:1
- Actual Ratio13.50:1
- NEMA / IEC Frame Size400TS
- Case Size2070
- Input StyleShaft
- Nominal Ratio13.50:1
- SeriesULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data