Motion
2070FZ2A-17.33 360T

FALK
2070FZ2A-17.33 360T

UltraMax® Inline Speed Reducer - Double Reduction, 17.33:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849325
MFR #2070FZ2A-17.33 360T
List Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-17.33 360T

UltraMax® Inline Speed Reducer - Double Reduction, 17.33:1 Ratio, Solid Shaft Input Type, Steel Housing Material, Includes Motor Bracket & Input Coupling
MI ITEM #04849325
MFR #2070FZ2A-17.33 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46,284.46/each for your price

Overview

Mfr description
2070FZ2A-17.33 360T ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    17.33:1
  • Ratio
    17.33:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • NEMA / IEC Frame Size
    360T
  • Housing Material
    Steel
  • Case Size
    2070
  • Accessories Included
    Motor Bracket & Input Coupling
  • Series
    2000
  • Nominal Ratio
    17.33:1
  • Manufacturer Product Page
  • UPC_NO
    782934249747
  • Weight
    798.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text