Motion
2070FZ2A-2.063 280TS

FALK
2070FZ2A-2.063 280TS

2.0625 in Input Size
MI ITEM #04849332
MFR #2070FZ2A-2.063 280TS
Price$43,505.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-2.063 280TS

2.0625 in Input Size
MI ITEM #04849332
MFR #2070FZ2A-2.063 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43,505.42/each

Specifications

Dimensions

  • Case Size
    063
  • Housing Height
    17.1600 in
  • Housing Length
    59.8000 in, 1518.92 mm
  • Housing Width
    21.0000 in;533.40 mm
  • Input Size
    2.0625 in
  • NEMA / IEC Frame Size
    280TS
  • Weight
    289.392 kg, 638.0 lb

Details

  • Manufacturer Catalog Number
    10290161
  • Manufacturer Upc Number
    782934251030
  • Series
    ULTRAMAX
  • UPC_NO
    782934251030

Overview

Mfr description
2070FZ2A-2.063 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought