Motion
2070FZ2A-2.197 360T

FALK
2070FZ2A-2.197 360T

2.197:1 Ratio, C-Face Input Type
MI ITEM #04849345
MFR #2070FZ2A-2.197 360T
Price$46,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FZ2A-2.197 360T

2.197:1 Ratio, C-Face Input Type
MI ITEM #04849345
MFR #2070FZ2A-2.197 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46,284.46/each

Specifications

Dimensions

  • Case Size
    2070
  • NEMA / IEC Frame Size
    360T
  • Ratio
    2.197:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Overview

Mfr description
2070FZ2A-2.197 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought